![grn11426](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319203615.jpg?preset=medium)
GREENLEE 11426 Whisk Nose Tip
Description
Whisk nose tip is available for fishing over obstacles, and can be used to guide extended Glo Stix sideways above ceilings by rotating. Can also be used to fish longer lengths by providing a tip that can be snagged from the opposite direction with another extended Fish or Glo Stix with a hook nose tip.
Specifications
Brand Name | Greenlee | Item Name | Whisk Nose Tip |
Size | 3/16 in dia x 15 ft L | Material | Steel, Fiberglass Rod |
Color/Finish | Silver/Black | For Use With | Fish Stix™ 540-12 and 540-24 Kit |
UPC | 783310114260 |
Packages
1 - UNIT - 1 |