![grn4391](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328137999.jpg?preset=medium)
GREENLEE 12 inch Flexible Steel Fishtape
Description
PRODUCT FEATURES:• Application : For Excellent Fishing Performance• Length : 12.000 IN (305.000 MM)• Material : Steel• Sub Brand : Flex-O-Twist• Type : Flexible
Specifications
Brand Name | Greenlee | Sub Brand | Flex-O-Twist™ |
Item Name | Fish Tape with Leader | Type | Flexible |
Length | 12 in | Wire Size | 1/8 x 0.06 in |
Reel Diameter | 1 in | Tensile Strength | 400 lb |
Material | Steel | Application | For Excellent Fishing Performance |
UPC | 783310308591 |
Packages
5 - UNIT - (5) |