![grn4392](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/327997704.jpg?preset=medium)
GREENLEE 12 inch Speed Flex Leader
Description
PRODUCT FEATURES:• Silver-solder joint attaches to any 1/8" (3.2 mm) x .060" (1.5 mm) steel fish tape to provide a slim profile that fishes farther, faster• High-strength stainless steel cable is used for reliability and long life• Beveled edges on the leader reduce the possibility of hangups when pulling wire• Up to (6) #10 wires can beattached to the large pullingeye
Specifications
Brand Name | Greenlee | Sub Brand | SpeedFlex |
Item Name | Fish Tape Leader | Type | Flexible |
Size | (6) 10 AWG | Material | Stainless Steel |
UPC | 783310143925 |