![grn430r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12673829.jpg?preset=medium)
GREENLEE 430R 6500' 1-Ply Spiral Wrap Twine, Green
Description
Ready-to-use, pre-punched hole in lid with resealable cap. Use with power fishing systems directly from the container. Resists tangling when dispensing. Rot and mildew resistant. Handy reusable plastic dispenser pail with handle keeps the line dry. Use to pull rope through conduit.
Specifications
Brand Name | Greenlee | Item Name | Spiral Wrap Twine |
Type | Tracer | Length | 6500 ft |
Tensile Strength | 210 lb | Material | Poly Line |
Color/Finish | Green | For Use With | Power Fishing Systems Directly from the Container |
UPC | 783310378358 |