Abbotsford
kln56511

KLEIN TOOLS 56511 7-Piece Fish Rod Attachment Set

Price $62.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56511

Description

Klein Tools offers an innovative variety of durable attachments providing the right tool for any wire and cable fishing situation. This seven-piece attachment set plus hard carrying case includes the unique Double-S hook and a redesigned Whisk. The Double-S Hook is designed to grab wire or cable and secure it with the attachment when pulling. The Whisk has an updated, sleek design for manuevering over and around obstacles, and a female connector to attach hooks or bullets for a complete solution. Note: Does not fit Super Rod Series (SRS) fish rods.


Fit all Klein Splinter Guard rods

7 attachments: Whisk, Double-S hook, Bullet nose, Twin hook, Single hook, Magnet, Chain

Innovative new Double-S hook grabs and secures wire and cable in difficult pulling applications

Whisk can be used alone or in conjunction with any of the attachments to guide rods over and past obstacles

Magnet attaches to the chain to retrieve wire in blind applications

Bullet Nose allows easy pulling with the line attachment hole

Single hook easily grabs and retrieves wires

Twin hook is a grappling-style tool for difficult wire retrieval

Includes hard plastic carrying case

Patent Pending

Specifications

Brand Name Klein Tools Item Name Fish Rod Attachment Set
Type Wire Pulling Attachment Kit Number of Pieces 7
Material Stainless Steel, Steel, Polypropylene, Neodymium Magnet Color Steel/Orange
Dimensions 2.4 in L x 3.3 in W x 5.3 in H Application Wire Pulling, Installation
UPC 092644565113

Packages

1 - UNIT - 1 3 - UNIT - 3