Abbotsford
grn540100

GREENLEE 540-100 .175" X 100' Fiberglass Fishtape

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:540-100

Description

12 inch (305 mm) Case has high-impact nylon, one-piece handle for maximum durability, long life and easy, comfortable use. Non-conductive fiberglass tape with low friction coating. Has unique non-coiling properties that enable it to fish in large and small conduit equally well, even with wire or cable in place. Exclusive, unique, lightweight reel for easy positive feed out and rewind. Excellent for installation of telecommunications and data communication cables in overhead plenums, above suspended ceilings and under floors. Fiberglass fish tape is the fastest manual fish tape available. It is intended for fishing only. Rope or line is recommended for pulling.

Specifications

Brand Name Greenlee Item Name Fish Tape
Type Non-Conductive, 1-Piece Handle Length 100 ft
Reel Diameter 0.175 in Material Fiberglass
Application For Installation of Telecommunications and Data Communication Cables UPC 783310357438

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok