![grnftfs43950](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/327972547.jpg?preset=medium)
GREENLEE 3/16 inch x 50 ft Greenlee MAGNUMPRO Flexible Steel Fish Tape
Description
Multi-strand steel cable for maximum flexibility. Advanced comfort handle grip reduces fatigue. Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly. Rugged case design improves drop impact capability. Flared case with Grip Ridges for no slip handling.
Specifications
Brand Name | Greenlee | Sub Brand | MagnumPRO™ |
Item Name | Fish Tape | Type | Flexible, Round |
Length | 50 ft | Wire Size | 3/16 in |
Reel Diameter | 13 in | Tensile Strength | 500 lb |
Material | Spiral Wound Steel, Plastic Case | Color/Finish | Green, Black |
UPC | 783310127130 |
Packages
1 - UNIT - 1 |