GREENLEE 50 ft Greenlee MagnumPRO Nylon Fish Tape with Winder Case
Description
MagnumPRO™ Nylon fish tape. Non-conductive, curl resistant nylon tape for fast, clean fishing. Good for fishing in conduit with wire or cable present. Rugged case design improves drop impact capability. Advanced comfort handle grip reduces fatigue. Nylon fish tape is intended for fishing only. Rope or line is recommended for pulling.
Specifications
Brand Name | Greenlee | Sub Brand | MagnumPRO™ |
Item Name | Fish Tape | Type | Non-Conductive, Curl Resistant, Round |
Length | 50 ft | Wire Size | 3/16 in |
Reel Diameter | 13 in | Tensile Strength | 250 lb |
Material | Nylon Tape, Plastic Case | Color/Finish | Green/Black |
Application | For Fast, Clean Fishing and Fishing in Conduit with Wire or Cable Present | UPC | 783310127154 |
Packages
1 - UNIT - 1 |