
GREENLEE 1/8 inch x 200 ft Greenlee MagnumPRO Stainless Steel Fish Tape, Stainless Steel
Description
Fish Tape, Flared Case With Grip Ridges Case; 200 Ft Tape Length; 1/8 Inch Tape Size; Stainless Steel Tape Material; 7.4 Lb Tensile Strength
Specifications
Brand Name | Greenlee | Sub Brand | MagnumPRO™ |
Item Name | Fish Tape | Length | 200 ft |
Reel Diameter | 3.2 mm | Tensile Strength | 400 lb |
Material | Stainless Steel | Application | For Installation Tube |
UPC | 783310127123 |
Packages
1 - UNIT - 1 |