
GREENLEE FTXF-100BP 100 ft REEL-X Non-Conductive Fish Tape (Bulk Pack - 3 Pieces)
Description
Free-spinning interior reel for faster fishing. Utilize secondary exit and set case on the ground to free-up both hands for fishing. Anti-bind design. Quick-change replacement reels. Fatigue strain reducing ergonomic case design. Bulk pack (qty 3)
Specifications
Brand Name | Greenlee | Sub Brand | REEL-X |
Item Name | Fish Tape | Type | Non-Conductive, Eyelet End |
Length | 100 ft | Wire Size | 11/64 in |
Tensile Strength | 300 lb | Material | Fiberglass |
Color/Finish | Green | Application | Cable Installation |
UPC | 783310047032 |
Packages
3 - UNIT - (3) |