Abbotsford
grnftxf50

GREENLEE FTXF-50 50' REEL-X Non-Conductive Fish Tape

Price $225.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:FTXF-50
Documents Documents

Description

50' Free-spinning interior reel for faster fishing. Utilize secondary exit and set case on the ground to free-up both hands for fishing. Anti-Bind Design. Quick-Change replacement reels. Fatigue/Strain reducing ergonomic case design. Replacement parts: RFTXH - Housing Kit (Housing, Storage Lock, Screws x4), RFTXSL - Storage Lock Kit.

Specifications

Brand Name Greenlee Sub Brand REEL-X
Item Name Fish Tape Type Eyelet, Non-Conductive
Length 50 ft Tensile Strength 300 lb
Material Fiberglass Color/Finish Green
Application For Cable Installation UPC 783310047018

Packages

1 - UNIT - 1