
GREENLEE 65 ft Greenlee MagnumPRO Replacement Steel Tape
Description
Oil-tempered spring steel for excellent fishing performance. Dirt-free tape finish keeps hands cleaner during use.
Specifications
Brand Name | Greenlee | Sub Brand | MagnumPRO™ |
Item Name | Fish Tape | Type | Flat, Replacement, Eye Head |
Length | 65 ft | Material | Steel |
Application | For Excellent Fishing Performance | UPC | 783310124696 |
Packages
1 - UNIT - 1 |