Abbotsford
grns438w200

GREENLEE 200 ft Greenlee MagnumPRO Steel Fish Tape

Price $262.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:S438W-200

Description

Oil-tempered spring steel for excellent fishing performance. Dirt-free tape finish keeps hands cleaner during use. Advanced comfort handle grip reduces fatigue. Superior rapid tape pay-out and rewind. Smaller Fish Eye with offset bend for improved fishing ability. Improved low profile tip for easy fishing through all sizes of conduit. Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly. Rugged case design improves drop impact capability. Flared case with Grip Ridges for no slip handling.

Specifications

Brand Name Greenlee Sub Brand MagnumPRO™
Item Name Fish Tape Length 200 ft
Reel Diameter 6.4 mm Tensile Strength 400 lb
Material Steel Application For Excellent Fishing Performance
UPC 783310124764

Packages

1 - UNIT - 1