Abbotsford
kln56001

KLEIN TOOLS 56001 1/8-Inch Wide Steel Fish Tape 50-Foot

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:56001

Description

The Klein Tools 50ft. (15.24 m) Steel Fish Tape is perfect for short wire runs associated with light commercial, residential and voice-data-video-audio installations. The tape features laser-etched descending markings placed every foot. These markings allow you to accurately measure the depth of conduit runs and determine the amount of tape left to pay out.PRODUCT FEATURES:• High strength spring steel fish tapes are stiff for long runs and are great for heavy duty wire pulls.• Laser etched markings in 1' (0.3 m) increments allow you to more accurately measure the depth of conduit runs and determine the amount of tape left to pay out.• Polypropylene case and handle offer the maximum in impact resistance.• Full grip-style handle gives you a firm, steady grip as you pull tape from the case.• Raised fingergrips transfer 100% of the winding power from your hand and fingers.• Unique sloped handle optimizes hand position for quick hand-over-hand rewinds.• Patents: D574,277; 8,212,178; 8,168,921; 8,164,025. Other patents pending.

Specifications

Brand Name Klein Tools Item Name Fish Tape
Type Wide, Round Length 50 ft
Reel Diameter 1/8 in Material Steel
Color/Finish Orange Application For Long Runs and are Great for Heavy Duty Wire Pulls
UPC 926445600196

Packages

1 - UNIT - 1 5 - UNIT - 5