Abbotsford
kln56002

KLEIN TOOLS 56002 65' x 1/8-Inch Wide Steel Fish Tape

Price $61.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56002

Description

The Klein Tools 65-foot (19.81 m) steel fish tape features innovative permanent laser-etched markings. The tape is marked every foot in descending order allowing you to more accurately measure conduit runs and know how much tape is left to pay out. Raised finger grips on the case help transfer 100-percent of the winding power from your hands and fingers.


Fish tapes are 1/8-Inch wide high strength spring steel which are stiff for long runs and great for heavy duty wire pulls

Laser etched markings in 1-foot (0.3 m) increments allow you to more accurately measure the depth of conduit runs and determine the amount of tape left to pay out

Polypropylene case and handle offer the maximum in impact resistance

Raised finger grips transfer 100-percent of the winding power from your hand and fingers

Full grip style handle gives you a firm, steady grip as you pull tape from the case

Unique sloped handle optimizes hand position for quick hand-over-hand rewinds

Patents: D574,277 8,212,178 8,168,921 8,164,025. Other patents pending

Specifications

Brand Name Klein Tools Item Name Fish Tape
Type Flat Length 65 ft
Wire Size 1/8 x 0.062 in Reel Diameter 9 in
Material Steel, Polypropylene Case Application For Long Runs and are Great for Heavy Duty Wire Pulls
UPC 092644560026

Packages

1 - UNIT - 1
Customers who bought this item also bought