Abbotsford
Final sale
kln56003125

KLEIN TOOLS 125 ft x 1/8 inch Wide Steel Fish Tape

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:56003

Description

The Klein Tools 125 ft. (38.1 m) Steel Fish Tape features innovative permanent laser-etched markings. The tape is marked every foot in descending order allowing you to more accurately measure conduit runs and know how much tape is left to pay out. The 13'' (330 mm) diameter case is larger than other fish tape cases so you can reel in 15% more tape in each revolution, saving you time and effort on the job.

Specifications

Brand Name Klein Tools Item Name Fish Tape
Type Wide, Twisted Head Length 125 ft
Reel Diameter 3.175 mm Material Steel
Application For Long Runs and are Great for Heavy Duty Wire Pulls UPC 926445600332

Packages

1 - UNIT - 1
Customers who bought this item also bought