Abbotsford
kln56004

KLEIN TOOLS 240 ft High Strength 1/8 inch Wide Steel Fish Tape

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:56004
Documents Documents

Description

PRODUCT FEATURES:- High strength spring steel fish tapes are stiff for long runs and are great for heavy duty wire pulls - Laser etched markings in 1-foot (0.3 m) increments allow you to more accurately measure the depth of conduit runs and determine the amount of tape left to pay out - Polypropylene case and handle offer the maximum in impact resistance - Raised fingergrips transfer 100-percent of the winding power from your hand and fingers - Full grip style handle gives you a firm, steady grip as you pull tape from the case - Unique sloped handle optimizes hand position for quick hand-over-hand rewinds - The 13-Inch (330 mm) case diameter means you can reel in 15-percent more tape in a single revolution than similar sized 12-Inch (305 mm) tapes, saving you time and effort - Patents: D574,277; 8,212,178; 8,168,921; 8,164,025. Other Patents Pending

Specifications

Brand Name Klein Tools Item Name Fish Tape
Type Wide, Twisted Head Length 240 ft
Reel Diameter 3.175 mm Material Steel
Application For Long Runs and are Great for Heavy Duty Wire Pulls UPC 926445600400

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok