Abbotsford
kln56008

KLEIN TOOLS 1/8 inch x 240 ft Stainless Steel Fish Tape

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:56008

Description

High strength spring steel fish tapes are stiff for long runs and are great for heavy duty wire pulls. Permanent, laser etched 1-foot (0.3 m) increments on the tape allow you to more accurately measure the depth of conduit runs and determine the amount of tape left to pay out. Polypropylene case and handle are extremely durable and offer the maximum in shock and impact resistance. Raised finger grips help transfer 100-Percent of the winding power from your hand and fingers.PRODUCT FEATURES:- Stainless steel is corrosion resistant to extend the life of the tool - High strength spring steel fish tapes are stiff for long runs and are great for heavy duty wire pulls - Laser etched markings in 1-foot (0.3 m) increments allow you to more accurately measure the depth of conduit runs and determine the amount of tape left to pay out - Polypropylene case and handle offer the maximum in impact resistance - Raised fingergrips transfer 100-percent of the winding power from your hand and fingers - Full grip style handle gives you a firm, steady grip as you pull tape from the case - Unique sloped handle optimizes hand position for quick hand-over-hand rewinds - Patents: D574,277; 8,212,178; 8,168,921; 8,164,025. Other patents pending

Specifications

Brand Name Klein Tools Item Name Fish Tape
Type Rotating Case Length 240 ft
Wire Size 1/8 x 0.062 in Reel Diameter 13 in
Material Stainless Steel, Polypropylene Case Color/Finish Orange/Black
Application For Long Runs and are Great for Heavy Duty Wire Pulls UPC 926445600882

Packages

1 - UNIT - 1