KLEIN TOOLS 56055 100' Multi-Groove Fiberglass Fish Tape
Description
Klein Tools' Multi-Groove Fiberglass Fish Tapes feature a low-friction, easy feed design. The grooved profile and fiberglass core provide rigidity for long distances and less surface contact with wires when pushing through crowded conduit. It comes with a durable 7-Inch (178 mm) leader to help with navigation.
Specifications
Brand Name | Klein Tools | Item Name | Fish Tape |
Type | Non-Conductive, Multi-Groove, Round, Rotating, Winder Slide Case | Length | 100 ft |
Wire Size | 3/16 x 0.188 in | Reel Diameter | 13 in |
Material | Fiberglass, Polypropylene | Color/Finish | Orange/Black |
Application | The 13'' (330 mm) case diameter means you can reel in 15% more tape in a single revolution vs. a standard 12'' (305 mm) case. | UPC | 926445605528 |
Packages
1 - UNIT - 1 |