Abbotsford
kln56057

KLEIN TOOLS 56057 50' Grooved Fiberglass Fish Tape

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:56057
Documents Documents

Description

Klein Tools' Multi-Groove Fiberglass Fish Tapes feature a low-friction, easy feed design. The grooved profile and fiberglass core provide rigidity for long distances and less surface contact with wires when pushing through crowded conduit. The non-conductive fish tape and eyelet tip offer added protection against shock from energized sources.

Specifications

Brand Name Klein Tools Item Name Fish Tape
Type Multiple Groove, Non-Conductive Length 50 ft
Wire Size 3/16 in Reel Diameter 13 in
Material Fiberglass Application The 13'' (330 mm) case diameter means you can reel in 15% more tape in a single revolution vs. a standard 12'' (305 mm) case.
UPC 926445605764

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok