Abbotsford
kln56331

KLEIN TOOLS 56331 1/8-inch x 50 ft Steel Fish Tape

Price $35.18 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56331
Documents Documents

Description

The Klein Tools' 50-Foot Steel Fish Tape is perfect for wire runs associated with light commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. The large handle allows for a firm, steady grip as you pull the tape from the housing. The tape features laser-etched descending markings placed at every foot. These markings allow you to accurately measure the depth of conduit runs and determine the amount of tape left to pay out.


Durable 1/8-Inch wide steel fish tapes are firm yet flexible for large wire pulls

Optimized design of the tape housing decreases payout effort slip-resistant geometry improves winding power

Multi-position handle gives you a firm, steady grip as you pull tape from the case

Descending laser etched markings in 1-Foot (0.3 m) increments

Made in the US with Global Components

Easy-to-read distance marks allow you to more accurately measure conduit runs and the amount of tape left to pay out

Polypropylene case and handle offer high impact resistance

U.S. Patents: 8164025 8168921 8212178 9895773 10099316

Specifications

Brand Name Klein Tools Item Name Fish Tape
Type Double Loop Length 50 ft
Wire Size 1/8 x 0.045 in Reel Diameter 7 in
Material Steel Color/Finish Orange/Black
Application Wire Pulling UPC 092644563317

Packages

1 - UNIT - 1 5 - UNIT - 5