KLEIN TOOLS Steel Fish Tape & Pocket Knife
Description
Fish TapeThe Klein Tools' 240-Foot High Carbon Steel Fish Tape is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etched descending markings placed at every foot. These markings allow you to accurately measure the depth of conduit runs and determine the amount of tape left to pay out.Pocket KnifeThe Black Drop-Point Blade Pocket Knife has a stainless steel blade for strength and black aluminum handle that is designed to resist corrosion. Klein Tools offers a wide range of knives and other cutting tools for professional applications across all trades. Klein Tools’ pocket knives are trade-tested, valuable for splitting cable and stripping wire on a jobsite as well as performing everyday tasks off the site. The entire line of pocket knives are durable, with long-lasting sharp blades, and are made to stand up to whatever the job throws at them.
Specifications
Brand Name | Klein Tools | Item Name | Fish Tape and Pocket Knife |
Length | 240 ft | Reel Diameter | 1/8 in |
Material | Steel Tape, Aluminum Handle | Application | For Commercial, Residential and Voice-Data-Video Installations |
UPC | 092644406980 |