Abbotsford
idi31544

IDEAL INDUSTRIES 31-544 120' x 1/8" Tuff-Grip™ Pro Volt-Guard Fish Tape

Price $186.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-544

Description

FEATURES & BENEFITS:• Non-conductive up to 1000V• Elliptical design gives the Volt-Guard™ greater pushing power• Designed for use around live circuits• Superiour pull-out and rewind characteristics


3/16" x .094"Non-conductive and non-arcing fish tape

Designed for light duty use around live circuits

Rectilinear profile for superior pushing power, and less coil memory compared to nylon tapes

Pulling strength 350 lbs.

Fiberglass core provides non-conductive and non-arcing capabilities for use near live circuits.

This fiberglass is an economy fiberglass which is lighter, and less costly than our S-Class fiberglass.

Recommended for light duty work, or for those that don't do a high volume of fishing, this fish tape is a step up from traditional nylon fish tapes.

More column strength for pushing ability, and less coil memory than nylon.

Specifications

Brand Name Ideal Sub Brand Tuff-Grip™ Pro, Volt-Guard™
Item Name Fish Tape with Eyelet Type Round
Length 120 ft Wire Size 3/16 in
Reel Diameter 12 in Material Fiberglass
Application For Installation Tube UPC 783250475186

Packages

1 - UNIT - 1