Abbotsford
idi31656

IDEAL INDUSTRIES 120ft BlueView Series Blued-Steel Digital Fish Tape

Price $176.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-656

Description

BlueView™ Technology brings modern convenience to the IDEAL Fish Tape line that has been trusted for decades. With on-board electronics the BlueView™ Fish Tape provides a real time digital length display to track the amount of tape being fed from and retracted into the case. BlueView™ Fish Tape are available in various lengths and material types to bring modern technology to any job.


BlueView™ digital length indicator provides a live reading of tape length out of the case while feeding and retracting

Tested in real environments* Exposure to lubricants, dirt/debris, metal shavings and extreme temperatures Drop and durability performance Proven accuracy through continued use

BlueView™ is accurate to 1’ over the length of the fish tape and is programmed to round up eliminating wires cut short

Great for measuring wire needed for new runs, determining locations of hangups and troubleshooting

Factory calibrated with a simple field calibration procedure to ensure accuracy

Runs on AAA batteries (included) with up to 40 hours of continuous use, with battery life indication on screen

Auto sleep and shut down modes help conserve battery life

On-board storage for replacement batteries

Packages

3 - UNIT - (3)