
IDEAL INDUSTRIES 31-010 50ft Thumb Winder™ Fish Tape
Description
Convenient 7 in. size can be stored in tool bag. Durable, impact-resistant ABS case. Easy-to-use thumb-operated rewind. 1/8 in. x 0.045 in. steel tape.
Specifications
Brand Name | Ideal | Sub Brand | Blued-Steel™ |
Item Name | Fish Tape with Formed Hook | Length | 50 ft |
Wire Size | 1/8 x 0.045 in | Reel Diameter | 177.8 mm |
Tensile Strength | 1600 lb | Material | Carbon Steel |
Application | For Installation Tube | UPC | 783250310104 |
Packages
1 - UNIT - 1 |