Abbotsford
idi31046

IDEAL INDUSTRIES 31-046 100ft E-CLASS™ Glow in The Dark Fish Tape

Price $215.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-046

Description

E-Class™ Fish Tape. Proper preparation and stripping of E-Class™ Fish Tape is critical to the strength of the eye-to-tape connection. Cut back damaged end with Side-Cutting Pliers. Strip outer blue nylon jacket with stripper (using 10 AWG solid hole) exposing fiberglass. IDEAL recommends using 45-292 or 45-092 Stripmaster® Wire Stripper.


Non-conductive up to 1000V designed for use around existing circuits

E-Class™ Fiberglass core for great strength and pushing power

Glow-in-the-Dark eyelet for greater feasibility and ease of use in dark areas

Smooth nylon jacket protects fiberglass and provides a smooth surface for navigating bends

Round shape provides omni-directional pushing through tough bends

Pulling strength: 350 lbs.

3/16" diameter

Packages

1 - UNIT - 1