Abbotsford
idi31050

IDEAL INDUSTRIES 31-050 100 ft x 1/4 inch Replacement Blued-Steel™ Fish Tape

Price $78.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-050

Description

Replacement blued-steel fish tape with 100 feet long. Durable blued steel tape resists kinking, breaking and corrosion.

Specifications

Brand Name Ideal Sub Brand Blued-Steel™
Item Name Fish Tape Type Flat
Length 100 ft Wire Size 1/4 x 0.06 in
Reel Diameter 12 in Tensile Strength 1600 lb
Material High Carbon Steel Color/Finish Blue
Application For Wire Pulling, Installation Tube UPC 783250310500

Packages

1 - UNIT - 1