
IDEAL INDUSTRIES 31-055 60 ft x 1/8 inch Tuff-Grip™ Pro Steel Fish Tape
Description
Fish tape is a durable blued steel tape resists kinking, breaking and corrosion 2100 lbs. tensile strength. Non-slip handle and fingertip grooves provide secure grip for added handling comfort. Oversized handle opening accommodates large, gloved hands.
Specifications
Brand Name | Ideal | Sub Brand | Blued-Steel™, Tuff-Grip™ Pro |
Item Name | Fish Tape | Type | Flat, Rotating Case |
Length | 60 ft | Wire Size | 1/8 x 0.06 in |
Reel Diameter | 12 in | Tensile Strength | 2100 lb |
Material | High Carbon Steel, Plastic Case | Color/Finish | Blue |
Application | For Wire Pulling, Installation Tube | UPC | 783250310555 |
Packages
1 - UNIT - 1 |