![idi31058](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14357885.jpg?preset=medium)
IDEAL INDUSTRIES 31-058 100' x 1/4" Tuff-Grip™ Pro Steel Fish Tape
Description
Fish tape is a durable blued steel tape resists kinking, breaking and corrosion 4200 lbs. tensile strength. Non-slip handle and fingertip grooves provide secure grip for added handling comfort. Oversized handle opening accommodates large, gloved hands. Large handle increases stability for better winding control. Durable handle withstands rugged job site conditions. Textured case surface provides positive grip. Impact-resistant plastic case.
Specifications
Brand Name | Ideal | Sub Brand | Blued-Steel™, Tuff-Grip™ Pro |
Item Name | Fish Tape | Type | Flat, Winder Slide Case |
Length | 100 ft | Wire Size | 1/4 x 0.06 in |
Reel Diameter | 12 in | Tensile Strength | 4200 lb |
Material | High Carbon Steel, Plastic Case | Color/Finish | Blue |
Application | For Wire Pulling, Installation Tube | UPC | 783250310586 |
Packages
1 - UNIT - 1 |