Abbotsford
idi31058

IDEAL INDUSTRIES 31-058 100 ft x 1/4 inch Tuff-Grip™ Pro Steel Fish Tape

Price $167.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-058

Description

Fish tape is a durable blued steel tape resists kinking, breaking and corrosion 4200 lbs. tensile strength. Non-slip handle and fingertip grooves provide secure grip for added handling comfort. Oversized handle opening accommodates large, gloved hands. Large handle increases stability for better winding control. Durable handle withstands rugged job site conditions. Textured case surface provides positive grip. Impact-resistant plastic case.

Specifications

Brand Name Ideal Sub Brand Blued-Steel™, Tuff-Grip™ Pro
Item Name Fish Tape Type Flat, Winder Slide Case
Length 100 ft Wire Size 1/4 x 0.06 in
Reel Diameter 12 in Tensile Strength 4200 lb
Material High Carbon Steel, Plastic Case Color/Finish Blue
Application For Wire Pulling, Installation Tube UPC 783250310586

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok