Abbotsford
idi31066

IDEAL INDUSTRIES 31-066 120 ft x 1/8 inch Tuff-Grip™ Pro Steel Fish Tape

Price $170.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-066

Description

Fish tape is great for wet or corrosive work environment. Super clean finish prevents marks on walls or carpets. Won't rust or corrode in damp locations or humid environments. Laser etched in 12 inch increments to provide instant conduit length. Tensile strength 1,600 lbs. Smoother pay-out.


Stainless steel material provides the best performance and longest life in humid or damp locations.

Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade stainless steel for professional durability and reliability.

The Tuff-Grip Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall.

Available in 120 ft. and 240 ft. lengths.

Specifications

Brand Name Ideal Sub Brand Tuff-Grip™ Pro
Item Name Fish Tape Length 120 ft
Wire Size 1/8 x 0.06 in Tensile Strength 1600 LB
Material Stainless Steel Application For Humid or Damp Locations
UPC 783250220298

Packages

1 - UNIT - 1