![idi31066](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14357370.jpg?preset=medium)
IDEAL INDUSTRIES 31-066 120 ft x 1/8 inch Tuff-Grip™ Pro Steel Fish Tape
Description
Fish tape is great for wet or corrosive work environment. Super clean finish prevents marks on walls or carpets. Won't rust or corrode in damp locations or humid environments. Laser etched in 12 inch increments to provide instant conduit length. Tensile strength 1,600 lbs. Smoother pay-out.
Specifications
Brand Name | Ideal | Sub Brand | Tuff-Grip™ Pro |
Item Name | Fish Tape | Length | 120 ft |
Wire Size | 1/8 x 0.06 in | Tensile Strength | 1600 LB |
Material | Stainless Steel | Application | For Humid or Damp Locations |
UPC | 783250220298 |
Packages
1 - UNIT - 1 |