Abbotsford
idi31092

IDEAL INDUSTRIES 31-092 100 ft x 13/16 inch Tuff-Grip™ Pro Zoom™ Nylon Jacketed Stainless SteelFish Tape

Price $280.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-092

Description

Fish tape is a translucent, impact-resistant case shows precisely how much tape is left. Unique non-slip handle with fingertip grooves provide sure handling even while wearing gloves. Up, down, over or around - omni-directional, round cable design simplifies pulls with superior snaking capabilities and won't get caught no matter how many twists and turns. Radial steel core (twisted not braided) wires feature high molecular density outer jacket. Easy-in, easy-out case refills quickly. 100 foot length. 1 year warranty.


Zoom Fish Tapes are the ideal blend of flexibility and strength.

Its round shape provides ease of maneuverability through multiple or difficult bends, while its core of 19 strands of stainless steel provide enough strength for even the toughest pulls.

Zoom Fish Tapes are like a one-stop-shop, offering the greatest flexibility to accommodate many applications any electrician might be working in.

It's a good choice for wet or corrosive environments due to its unique design and material composition.

Available in 50 ft., 100 ft., and 200 ft. lengths.

Specifications

Brand Name Ideal Sub Brand Tuff-Grip™ Pro, Zoom™
Item Name Fish Tape with Eyelet Type Round
Length 100 ft Wire Size 3/16 in
Reel Diameter 12 in Tensile Strength 1000 lb
Material Stainless Steel, Nylon Jacket Color/Finish Blue
Standards RoHS Compliant Application For Hard to Navigate Piping With Multiple Bends
UPC 783250310920

Packages

1 - UNIT - 1
Customers who bought this item also bought