IDEAL INDUSTRIES 31-347 3000' Conduit Measuring Tape
Description
Conduit measuring tape provides quick and accurate measurement of conduit runs. Easy-to-read markings in sequential one-foot increments. Pulls rope through raceways without stretching. Dispenser features built-in cutter, handle, non-skid base and adjustable reel tension. Will not rot or mildew.
Specifications
Brand Name | Ideal | Item Name | Conduit Measuring Tape |
Type | Conduit | Length | 3000 ft |
Wire Size | 3/16 in | Tensile Strength | 160 lb |
Material | Polyester | For Use With | 31-349 Dispenser |
Standards | RoHS Compliant | Application | For Quick and Accurate Measurement of Conduit Runs |
UPC | 783250313471 |
Packages
1 - UNIT - 1 | 8 - Unit - 8 |