
125 ft SIMpull 4.5mm Flexible Metal Leader Fish Tape
Description
PRODUCT FEATURES:- Spiral extruded polymer design reduces the amount of effort required to push or pull the fish tape through EMT or PVC conduit - Swiveling flexible metal leader easily glides through bends - Combines the strength of a steel fish tape with greater flexibility than fiberglass fish tapes - Low friction material reduces binding at joints, couplings or 90 degree bends - Faster install time - Does not break when folded - Weighs less than steel
Specifications
Brand Name | Southwire | Sub Brand | SIMpull® |
Item Name | Fish Tape | Type | Large Case |
Length | 125 ft | Wire Size | 4.5 mm |
Material | Fiberglass | UPC | 032886961823 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |