RACK-A-TIERS EP330R 30m 3-Core Twisted Polyester Fish Tape
Description
30m 3-Core Twisted Polyester Fish Tape for increased strength and flexibility.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Fish Tape |
Type | 3 Core Twisted | Length | 30 m |
Material | Polyester | Color/Finish | Red |
UPC | 625912853300 |
Packages
1 - UNIT - 1 |