
GREENLEE Greenlee Little Kicker EMT-1/2 inch Hand Bender
Description
Little Kicker Hand bender with welded handles for ½ inch rigid conduit. Heavy-duty cast steel head. Welded steel handle. Bend tight radius stub-ups.
Specifications
Brand Name | Greenlee | Sub Brand | Little Kicker® |
Item Name | Hand Bender | Type | Hand |
Conduit Size | 1/2 in | Conduit Type | EMT |
Pedal Type | Hand | Weight | 8.750 lb |
Application | For Offset Bending | UPC | 783310138150 |
Packages
1 - UNIT - 1 |