
GREENLEE 3/4 inch Greenlee Little Kicker EMT Offset Bender
Description
BENDER, OFFSET-3/4"EMT (1811)
Specifications
Brand Name | Greenlee | Sub Brand | Little Kicker® |
Item Name | Offset Bender | Type | Hand |
Conduit Size | 3/4 in | Conduit Type | EMT |
Construction | Steel | Pedal Type | Hand |
Weight | 8.5 lb | Application | For Conduit Bending |
UPC | 783310141594 |
Packages
1 - UNIT - 1 |