Abbotsford
grn840a

GREENLEE 1/2 inch Greenlee SITE-RITE Conduit Bender Head

Price $58.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:840A

Description

Superior, patented Site-Rite sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light. Choice of aluminum or iron alloy construction provides options depending on the user's preference for feel and weight. Strong, stable square hook design. 1-1/2"inch bender heads both offer the power pedal feature with a larger foot area on the head for greater control, stability and leverage. 1/2" 3/4 1 inch bender heads all have enlarged foot pedals and increased toe room to ensure greater control, stability and leverage. All the bender handles area consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends. Lifetime limited warranty.

Specifications

Brand Name Greenlee Sub Brand Site-Rite®
Item Name Hand Bender Type Hand
Conduit Size 1/2 in EMT Conduit Type EMT
Bend Radius 4-3/16 in Construction Aluminum
Markings 10, 22-1/2, 30, 45, 60 and 176 Pedal Type Foot
Weight 1.400 lb Application For Conduit Bending
UPC 783310128106

Packages

1 - UNIT - 1