GRN 840F BENDER,HAND - 1/2" EMT
Description
BENDER HEAD; IRON; 1/2 INCH EMT CONDUIT SIZE; HANDLE NOT INCLUDED; SITE-RITE[R] BRAND
Specifications
Brand Name | Greenlee | Sub Brand | Site-Rite® |
Item Name | Hand Bender | Type | Hand |
Conduit Size | 1/2 in | Conduit Type | EMT |
Bend Radius | 4-3/16 in | Construction | Iron |
Markings | 10°, 22-1/2°, 30°, 45°, 60° | Pedal Type | Foot |
Weight | 3.1 lb | Application | For Conduit Bending |
UPC | 783310128311 |
Packages
1 - UNIT - 1 |