Abbotsford
grn841ah

GREENLEE Site-Rite Aluminum Hand Bender Head with Handle for 3/4" EMT, 1/2" Rigid/IMC

Price $127.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:841AH
Documents Documents

Description

SITE-RITE® Hand bender with handle for 3/4 inch EMT and 1/2 inch rigid/IMC conduit. Superior, patented Site-Rite® sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light. Aluminum alloy construction provides options depending on the user’s preference for feel and weight. Strong, stable square hook design. All the bender handles are a consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends. Lifetime limited warranty.

Specifications

Brand Name Greenlee Sub Brand Site-Rite®
Item Name Hand Bender Type Hand
Conduit Size 3/4 in EMT, 1/2 in Rigid/IMC Conduit Type EMT, IMC, Rigid
Bend Radius 5-1/8 in Construction Aluminum
Markings 10, 22.5, 30, 45, 60° Pedal Type Foot
Weight 6.4 lb Includes Handle
Application For Conduit Bending UPC 783310126775

Packages

1 - UNIT - 1