Abbotsford
grn842ah

GREENLEE Greenlee 1 inch EMT, 3/4 inch Rigid Conduit Bender with Handle

Price $211.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:842AH

Description

SITE-RITE® Hand bender with handle for 1 inch EMT and 3/4 inch rigid/IMC conduit. Superior, patented Site-Rite® sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light. Aluminum alloy construction provides options depending on the user’s preference for feel and weight. Strong, stable square hook design. All the bender handles are a consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends. Lifetime limited warranty.

Specifications

Brand Name Greenlee Sub Brand Site-Rite®
Item Name Hand Bender with Handle Type Hand
Conduit Size 1 in Conduit Type EMT
Bend Radius 6-1/2 in Construction Aluminum
Markings 30° Weight 11.000 lb
UPC 783310126782

Packages

1 - UNIT - 1