Abbotsford
grn843a

GREENLEE Greenlee Hand Bender Head for1-1/4 inch EMT, 1 inch Rigid/IMC

Price $330.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:843A

Description

SITE-RITE® Hand bender with handle for 1-1/4 inch EMT and 1 inch rigid/IMC conduit. Superior, patented Site-Rite® sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light. Aluminum alloy construction provides options depending on the user’s preference for feel and weight. Strong, stable square hook design. All the bender handles are a consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends. Lifetime limited warranty.

Specifications

Brand Name Greenlee Sub Brand Site-Rite®
Item Name Hand Bender Type Hand
Conduit Size 1-1/4 in EMT, 1 in Rigid/IMC Conduit Type EMT, IMC, Rigid
Bend Radius 9-5/8 in Construction Aluminum
Markings 10, 22-1/2, 30, 45, 60 and 176 Pedal Type Foot
Weight 8.300 lb Application For Conduit Bending
UPC 783310125242

Packages

1 - UNIT - 1