![kln51603](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255234697.jpg?preset=medium)
KLEIN TOOLS Iron Conduit Bender Full Assembly, 1/2-Inch EMT with Angle Setter
Description
Klein Tools’ conduit benders with Patent Pending Angle Setter™ technology allow for quick, accurate repeated bends. The wide foot pedal provides excellent stability and features angled grooves for extra traction. With easily visible bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job.
Specifications
Brand Name | Klein Tools | Item Name | Conduit Bender |
Type | Iron Conduit Bender | Conduit Size | 1/2 in |
Conduit Type | Thinwall, EMT | Bend Radius | 4 in |
Handle Size | 38 in | Construction | Iron |
Markings | 10°, 22°, 30°, 45°, 60° | Overall Length | 1.7 in |
Weight | 5.5 lb | Includes | Head, Handle, Angle Setter |
Standards | — | Application | Bending Conduit |
UPC | 092644516030 |
Packages
1 - UNIT - 1 |