Abbotsford
kln51604

KLEIN TOOLS 51604 Iron Conduit Bender Full Assembly, 3/4-Inch EMT with Angle Setter

Price $116.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51604
Documents Documents

Description

Klein Tools’ conduit benders with Patent Pending Angle Setter™ technology allow for quick, accurate repeated bends. The wide foot pedal provides excellent stability and features angled grooves for extra traction. With easily visible bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job.


3/4-Inch assembled Iron Bender includes Klein’s unique Angle Setter™ technology for time-saving, repeated accurate bends Patent pending Angle Setter™ for use on 10-, 22.5-, 30-, and 45-Degree bends (adjusted for conduit spring back)

Features Klein’s 3/4-Inch Angle Setter™ (Cat. No. 51612) that creates a hard stop for quick, accurate, and consistent bends

Designed to bend 3/4-Inch EMT, 1/2-Inch Rigid and 1/2-Inch IMC conduit

Specifications

Brand Name Klein Tools Item Name Conduit Bender
Type Iron Conduit Bender Conduit Size 1/2, 3/4 in
Conduit Type Thinwall, EMT, Rigid, IMC Bend Radius 5 in
Handle Size 38 in Construction Iron
Markings 10°, 22°, 30°, 45°, 60° Overall Length 1.9 in
Weight 6.6 lb Includes Head, Handle, Angle Setter
Standards Application Bending Conduit
UPC 092644516047

Packages

1 - UNIT - 1