KLEIN TOOLS 56203 Assembled Iron Conduit Bender 1/2-Inch EMT
Description
This Assembled Conduit Bender features a wide foot pedal for comfort and stability. It features an iron head with a steel handle designed to bend up to 1/2-Inch EMT. This bender comes with degree scales, multiplier scales, and center bend marks for accurate bends.
Specifications
Brand Name | Klein Tools | Item Name | Conduit Bender |
Type | Iron Conduit Benders | Conduit Size | 1/2 in Thinwall/EMT |
Conduit Type | Thinwall, EMT | Bend Radius | 4 in |
Handle Size | 3/4 in dia x 38 in L | Construction | Iron |
Handle Color | Orange | Markings | Cast-In Benchmark Symbols, Degree and Multiplier Scales |
Pedal Type | Wide Foot, Angled Grooves | Weight | 5.5 lb |
For Use With | 4VDG3 Handle | Includes | Bender Head and Handle |
Application | For Stub Ups, Offsets, Back to Back and Saddle Bends | UPC | 926445620378 |
Packages
1 - UNIT - 1 |