KLEIN TOOLS 3/4 inch EMT Assembled Iron Conduit Bender
Description
Exclusive design reduces rippling and ovaling of conduit. Traditional BenfieldĀ® head design accurately and consistently performs common bends such as Stub Ups, Offsets, Back-to-Back and Saddle Bends. Bold cast-in symbols, degree scales, multiplier scales and center of bend marks help save time on the job. Interior hook surface prevents conduit from rolling or twisting during bends. Interior clamp securely holds conduit while cutting with hacksaw.
Specifications
Brand Name | Klein Tools | Sub Brand | Benfield® |
Item Name | Conduit Bender | Type | Benfield® Head Iron Conduit Bender |
Conduit Size | 1/2 in Rigid/IMC, 3/4 in Thinwall/EMT | Conduit Type | Rigid, IMC, Thinwall, EMT |
Bend Radius | 5 in | Handle Size | 38 in L |
Construction | Iron, Steel Handle | Markings | Degree Scales, Multiplier Scales, Center Bend Marks |
Pedal Type | Wide Foot | Overall Length | 36.45 in |
Weight | 6.6 lb | Includes | 51427 Handle |
Application | For Stub Ups, Offsets, Back-to-Back, Saddle Bends and Other Bends | UPC | 926445620446 |
Packages
1 - UNIT - 1 |