Abbotsford
kln56206

KLEIN TOOLS 1/2 inch EMT Aluminum Conduit Bender

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:56206

Description

Perform accurate conduit bends such as Stub Ups, Offsets, Back-to-Backs and Saddles repeatedly with this aluminum conduit bender. The wide foot pedal provides excellent stability and features angled grooves for extra traction. The bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job.PRODUCT FEATURES:• The traditional Benfield head design accurately and consistently performs common bends such as Stub Ups, Offsets, Back-to-Back and Saddle bends.• Lightweight, die-cast aluminum construction.• Exclusive design reduces rippling and ovaling of conduit.• Wide foot pedal provides excellent stability, leverage and comfort.• Bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job.• Easily visible arrow for alignment on conduit marks.• Interior clamp securely holds conduit while cutting with hacksaw.• Interior hook surface prevents conduit from rolling or twisting during bends.

Specifications

Brand Name Klein Tools Item Name Conduit Bender
Type Aluminum Conduit Benders Conduit Size 1/2 in Thin Wall/EMT
Conduit Type Thin Wall, EMT Bend Radius 5 in
Handle Size 3/4 in dia x 38 in L Construction Die-Cast Aluminum
Markings Cast-In Benchmark Symbols, Degree and Multiplier Scales Pedal Type Wide Foot, Angled Grooves
Weight 4.4 lb Includes Handle
Application For Stub Ups, Offsets, Back-to-Back and Saddle Bends UPC 926445620682

Packages

1 - UNIT - 1 2 - UNIT - 2