Abbotsford
idi74027

IDEAL INDUSTRIES 74-027 Ductile Iron Bender 74-002 w/Handle - 3/4" EMT, 1/2" Rigid & 1/2" IMC

Price $150.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:74-027

Description

3/4" EMT IDEAL® Ductile Iron Conduit Bender Head and Handle. Features: • Ductile iron construction for added durability • Heat-treated for extra strength -- reinforced at stress points for longer life • Precision-located degree a scale, star, arrow and rim notch for perfect bends every time • Markings raised and cast into bender body on both sides for easy visibility • Deeply serrated step helps prevent slippage when applying maximum leverage • Grooved internal hook surface helps prevent conduit from slipping • Flat hook surface provides stable starting point • Lifetime replacement guarantee


Withstands a lifetime of heavy use

Exceptional, durable, materials for extra strength, and reinforced at stress points for longer life

Ductile iron material is stronger than malleable iron or aluminum

Specifications

Brand Name Ideal Item Name Conduit Bender
Type Ductile Iron Conduit Size 3/4 in EMT, 1/2 in Rigid/IMC
Conduit Type EMT, IMC, Rigid Bend Radius 5-1/4 in Centerline
Handle Size 3/4 in dia x 38 in L Construction Ductile Iron
Handle Color Blue Enamel Pedal Type Benfield
Standards RoHS Application For 3/4 IN EMT Conduit
UPC 783250740277

Packages

1 - UNIT - 1