Abbotsford
idi74028

IDEAL INDUSTRIES 74-028 Ductile Iron Bender 74-003 with Handle - 1" EMT, 3/4 in. Rigid & 3/4" IMC

Price $221.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:74-028

Description

1" EMT IDEAL® Ductile Iron Conduit Bender Head and Handle. Features: • Ductile iron construction for added durability • Heat-treated for extra strength -- reinforced at stress points for longer life • Precision-located degree scale, star, arrow and rim notch for perfect bends every time • Markings raised and cast into bender body on both sides for easy visibility • Deeply serrated step helps prevent slippage when applying maximum leverage • Grooved internal hook surface helps prevent conduit from slipping • Flat hook surface provides stable starting point • Lifetime replacement guarantee


Withstands a lifetime of heavy use

Exceptional, durable, materials for extra strength, and reinforced at stress points for longer life

Ductile iron material is stronger than malleable iron or aluminum

Specifications

Brand Name Ideal Item Name Conduit Bender
Type Ductile Iron Conduit Size 1 in EMT, 3/4 in Rigid/IMC
Conduit Type EMT, IMC, Rigid Bend Radius 6-1/2 in
Handle Size 1 in dia x 44 in L Construction Ductile Iron Body, Steel Handle
Handle Color Blue Baked Enamel Markings Both Side
Includes Handle Standards RoHS
Application For 1 IN EMT conduit UPC 783250740284

Packages

1 - UNIT - 1